Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1" Stainless Cushioned Loop Clamp 10pack - Pkg Qty 10
See all 61 items in product family

1" Stainless Cushioned Loop Clamp 10pack - Pkg Qty 10

Item #: WBB365369

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.00 each

Sold in packages of 10

Price: $150.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
1" Stainless Cushioned Loop Clamp 10pack

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

Product Specifications

    • WIDTH INCHES1/2"
    • BRANDZSI INC
    • COLORBlack
    • FITTING TYPECushioned Loop Clamp
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERH-3008S-AL
    • PACKAGE QUANTITY10
    • SIZE1
    • TYPEPipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed