Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 1811006 3/4" Plastic-Handle Copper Fitting Brush - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Wal-Rich® 1811006 3/4" Plastic-Handle Copper Fitting Brush - Pkg Qty 50

Item #: WBB1370218

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.50 Save up to 27%
$1.62 each

Sold in packages of 50

Price: $81.00
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 1811006 3/4" Plastic-Handle Copper Fitting Brush

Copper brushes are used to clean copper fittings and copper pipe before making a sweat connection.

Product Specifications

    • BRANDWal-Rich
    • MANUFACTURERS PART NUMBER1811006
    • DESCRIPTION3/4" Brush
    • PACKAGE QUANTITY50
    • SIZE3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed