Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" Shower Drain Connector

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

2" Shower Drain Connector

Item #: WBB444499

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
2" Shower Drain Connector

Shower Drain 2" Cast Iron or Plastic to Mustee and Owens Corning one piece molded shower base.

Product Specifications

    • LENGTH INCHES3-7/64
    • WIDTH INCHES3-7/64
    • DEPTH INCHES3-7/64
    • HEIGHT INCHES1-1/4
    • BRANDFernco
    • COLORGrey
    • CONNECTION TYPE--
    • FITTING TYPEShower Drain Connector
    • CONSTRUCTIONRubber
    • MANUFACTURER PART NUMBERSD-210
    • MANUFACTURERS PART NUMBERSD-210
    • PACKAGE QUANTITY20
    • SIZE2
    • DIAMETER INCHES3-7-/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed