Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" Qwik Tee - Pkg Qty 10
See all 4 items in product family

3" Qwik Tee - Pkg Qty 10

Item #: WBB444493

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.25 each

Sold in packages of 10

Price: $232.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3" Qwik Tee

Qwik Tee for Plastic or Cast Iron Pipe 3" x 3".

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES7- 1/2
    • DEPTH INCHES7- 1/2
    • HEIGHT INCHES10 13/16
    • BRANDFernco
    • COLORBlack
    • CONNECTION TYPEClamp
    • FITTING TYPEQwik Tee
    • CONSTRUCTIONRubber
    • MANUFACTURER PART NUMBERQT-300
    • MANUFACTURERS PART NUMBERQT-300
    • PACKAGE QUANTITY10
    • SIZE3
    • DIAMETER INCHES7- 1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed