Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" X 2" Hub Donut - Pkg Qty 20
See all 8 items in product family

3" X 2" Hub Donut - Pkg Qty 20

Item #: WBB444540

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.50 each

Sold in packages of 20

Price: $190.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3" x 2" Hub Donut

Donut used in 3" Service Weight Cast Iron Hub to 2" Sch. 40 PVC.

Product Specifications

    • LENGTH INCHES4-5/64
    • WIDTH INCHES4-5/64
    • DEPTH INCHES4-5/64
    • HEIGHT INCHES2-5/16
    • BRANDFernco
    • COLORBlack
    • MANUFACTURER PART NUMBER33U-205
    • PACKAGE QUANTITY20
    • SIZE3 X 2
    • DIAMETER INCHES4-5/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed