Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Cast Iron/Pvc/Steel X 4" Copper Proflex Coupling - Pkg Qty 24
See all 17 items in product family

4" Cast Iron/Pvc/Steel X 4" Copper Proflex Coupling - Pkg Qty 24

Item #: WBB444456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 24

Price: $324.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4" Cast Iron/PVC/Steel x 4" Copper Proflex Coupling

Shielded Coupling used to connect 4" No Hub Cast Iron to 4" Copper.

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES5-1/2
    • BRANDProflex
    • COLORBlack
    • CONNECTION TYPECast Iron/PVC/Steel x Copper Proflex
    • FITTING TYPEProflex Coupling
    • CONSTRUCTION301 Stainless Steel Housing
    • MANUFACTURERS PART NUMBER3001-44
    • PACKAGE QUANTITY24
    • SIZE4 X 4
    • DIAMETER INCHES5-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed