Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Clay X 4" Clay Coupling - Pkg Qty 20
See all 29 items in product family

4" Clay X 4" Clay Coupling - Pkg Qty 20

Item #: WBB444516

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.90 each

Sold in packages of 20

Price: $118.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4" Clay x 4" Clay Coupling

Coupling used to connect 4" Clay pipe to 4" Clay pipe.

Product Specifications

    • LENGTH INCHES6-1/64
    • WIDTH INCHES6-1/64
    • BRANDFernco
    • COLORBlack
    • CONNECTION TYPEClay x Clay
    • FITTING TYPECoupling
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER1001-44
    • PACKAGE QUANTITY20
    • SIZE4 X 4
    • DIAMETER INCHES6-1/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed