Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Pvc/Steel/Xhci X 4" Pvc/Steel/Xhci Proflex Coupling

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

4" Pvc/Steel/Xhci X 4" Pvc/Steel/Xhci Proflex Coupling

Item #: WBB444461

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4" PVC/Steel/XHCI x 4" PVC/Steel/XHCI Proflex Coupling

Shielded Coupling used to connect 4" Schedule 40 PVC, Steel or Extra Heavy Cast Iron to 4" Schedule 40 PVC, Steel or Extra Heavy Cast Iron.

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES4-7/8
    • BRANDProflex
    • COLORBlack
    • CONNECTION TYPEPVC/Steel/XHCI x PVC/Steel/XHCI Proflex
    • FITTING TYPEProflex Coupling
    • CONSTRUCTION301 Stainless Steel Housing
    • MANUFACTURERS PART NUMBER3005-44
    • PACKAGE QUANTITY24
    • SIZE4 X 4
    • DIAMETER INCHES5-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed