Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Qwik Ell - Pkg Qty 5
See all 4 items in product family

4" Qwik Ell - Pkg Qty 5

Item #: WBB444490

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 5

Price: $134.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
4" Qwik Ell

Qwik Ell for Plastic or Cast Iron Pipe 4" x 4".

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES10
    • BRANDFernco
    • COLORBlack
    • MANUFACTURER PART NUMBERQL-400
    • PACKAGE QUANTITY5
    • SIZE4
    • DIAMETER INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed