Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Cast Iron/Pvc Coupling X 4" Cast Iron/Pvc Coupling

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

6" Cast Iron/Pvc Coupling X 4" Cast Iron/Pvc Coupling

Item #: WBB444527

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
6" Cast Iron/PVC Coupling x 4" Cast Iron/PVC Coupling

Coupling used to connect 6" Cast Iron, Plastic, Steel, Copper or Lead pipe to 4" Cast Iron, Plastic, Steel, Copper or Lead pipe.

Product Specifications

    • LENGTH INCHES7- 25/64
    • WIDTH INCHES7- 25/64
    • BRANDFernco
    • COLORBlack
    • MANUFACTURERS PART NUMBER1056-64
    • PACKAGE QUANTITY10
    • SIZE6 X 4
    • DIAMETER INCHES7- 25/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed