Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Cast Iron X 6" Pvc/Steel/Xhci Proflex Coupling

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

6" Cast Iron X 6" Pvc/Steel/Xhci Proflex Coupling

Item #: WBB444552

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
6" Cast Iron x 6" PVC/Steel/XHCI Proflex Coupling

Shielded Coupling used to connect 6" No Hub Cast Iron to 6" Schedule 40 PVC, Steel or Extra Heavy Cast Iron.

Product Specifications

    • LENGTH INCHES7- 3/4
    • WIDTH INCHES7- 3/4
    • HEIGHT INCHES1-5/8
    • BRANDProflex
    • COLORBlack
    • MANUFACTURERS PART NUMBER3000-66
    • PACKAGE QUANTITY20
    • SIZE6
    • DIAMETER INCHES7- 3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed