Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Clay X 4" Cast Iron/Pvc Coupling - Pkg Qty 10
See all 29 items in product family

6" Clay X 4" Cast Iron/Pvc Coupling - Pkg Qty 10

Item #: WBB444512

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 10

Price: $137.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
6" Clay x 4" Cast Iron/PVC Coupling

Coupling used to connect 6" Clay pipe to 4" Cast Iron, Plastic, Steel, Copper or Lead pipe.

Product Specifications

    • LENGTH INCHES8- 3/64
    • WIDTH INCHES8- 3/64
    • BRANDFernco
    • COLORBlack
    • CONNECTION TYPEClay x Cast Iron/PVC
    • FITTING TYPECoupling
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER1002-64
    • PACKAGE QUANTITY10
    • SIZE6 X 4
    • DIAMETER INCHES8- 3/64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed