Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2 In Galvanized Malleable Coupling 150 PSI Lead Free
See all 27 items in product family

1/2 In Galvanized Malleable Coupling 150 PSI Lead Free

Item #: WBB1754630

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $2.09
Clearance Price: $ 1.00
Product Information
Customer Review
Product Q&A
1/2 In Galvanized Malleable Coupling 150 PSI Lead Free

Product Specifications

    • LENGTH INCHES1-5/16
    • BRANDAnvil
    • COLOR FINISHGalvanized
    • CONNECTION TYPEFNPT
    • FITTING TYPECoupling
    • CONSTRUCTIONBlack Malleable
    • MANUFACTURERS PART NUMBER0811080209
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • SIZE1/2
    • WORKING PRESSURE RATING150
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.51.118, 34.195.252.96:24