Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 2561016 3" Long Galvanized Malleable Iron Compression Coupling - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Wal-Rich® 2561016 3" Long Galvanized Malleable Iron Compression Coupling - Pkg Qty 2

Item #: WBB1370180

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.74 Save up to 25%
$69.95 each

Sold in packages of 2

Price: $139.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 2561016 3" Long Galvanized Malleable Iron Compression Coupling

Galvanized malleable iron compression coupling

Product Specifications

    • BRANDWal-Rich
    • CONNECTION TYPECompression
    • FITTING TYPECompression Coupling
    • CONSTRUCTIONGalvanized Malleable
    • MANUFACTURERS PART NUMBER2561016
    • PACKAGE QUANTITY2
    • SIZE3
    • DIAMETER INCHES3
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!