Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 1-1/2X1-1/2X1/2 Xh Galv Mi Aar Tee
See all 168 items in product family

Anvil 1-1/2X1-1/2X1/2 Xh Galv Mi Aar Tee

Item #: WBB453910

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil 1-1/2X1-1/2X1/2 Xh Galv Mi Aar Tee
  • Dimensions
  • Pressure Rating ASME B16.3
  • Material ASTM A-197
  • Galvanizing ASTM A-153
  • Threads ASME B1 20.1
  • 1500 PSI @ 150 Degrees
  • Made in USA

Product Specifications

    • BRANDAnvil
    • CONNECTION TYPEFNPT
    • FITTING TYPEHeavy Duty Reducing Tee
    • CONSTRUCTIONGalvanized Malleable
    • MANUFACTURERS PART NUMBER0311524805
    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • SIZE1-1/2 X 1-1/2 X 1/2
    • TYPEAAR
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!