Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 1/4x24 Std Gal A53 Ready Cut Pipe
See all 90 items in product family

Anvil 1/4x24 Std Gal A53 Ready Cut Pipe

Item #: WBB453492

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($56.00)

Price: $14.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil 1/4X24 Std Gal A53 Ready Cut Pipe
  • Dimensions ASTM A733
  • Material ASTM A53 Type F or E
  • Threads ASME B1.20.1 Made in the USA

Product Specifications

    • LENGTH INCHES24
    • BRANDAnvil
    • CONNECTION TYPEMNPT
    • FITTING TYPEPipe Nipple
    • SIZE INCHES1/4
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBER0331209403
    • PACKAGE QUANTITY4
    • POINT OF ORIGINDomestic
    • SIZE1/4
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!