Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 6 Galv Ci F&D Flgd Tee
See all 168 items in product family

Anvil 6 Galv Ci F&D Flgd Tee

Item #: WBB453431

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,276.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil 6 Galv Ci F&D Flgd Tee
  • Dimensions
  • Pressure Rating ASME 16.1
  • Material ASTM A-126 A or B
  • Galvanizing ASTM A-153
  • 200 PSI @ 150 Degress
  • Made in USA

Product Specifications

    • BRANDAnvil
    • CONNECTION TYPEFlange
    • FITTING TYPEFlanged Tee
    • CONSTRUCTIONGalvanized Cast Iron
    • MANUFACTURERS PART NUMBER0307028605
    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • SIZE6
    • TYPEFlanged
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed