Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anvil 6X4 Galv Ci F&D Flg Conc Red
See all 76 items in product family

Anvil 6X4 Galv Ci F&D Flg Conc Red

Item #: WBB453775

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,285.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Anvil 6X4 Galv Ci F&D Flg Conc Red
  • Dimensions
  • Pressure Rating ASME 16.1
  • Material ASTM A-126 A or B
  • Galvanizing ASTM A-153
  • 200 PSI @ 150 Degress
  • Made in USA

Product Specifications

    • HEIGHT INCHES1-7/8
    • BRANDAnvil
    • CONNECTION TYPEFlange
    • FITTING TYPEFlanged Concentric Reducer
    • CONSTRUCTIONGalvanized Cast Iron
    • MANUFACTURERS PART NUMBER0307060608
    • PACKAGE QUANTITY1
    • POINT OF ORIGINDomestic
    • SIZE6 X 4
    • TYPEFlanged
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed