Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 SS Double-Ferrule Instrumentation Ftg -90 Degree Elbow Adapter for 3/4" Tube OD x 3/4" MNPT
See all 7 items in product family

316 SS Double-Ferrule Instrumentation Ftg -90 Degree Elbow Adapter for 3/4" Tube OD x 3/4" MNPT

Item #: WBB2303033

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
316 SS Double-Ferrule Instrumentation Ftg -90 Degree Elbow Adapter for 3/4" Tube OD x 3/4" FNPT

Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications. Intended for use with metal tubing.

Product Specifications

    • BRANDUSA Sealing
    • CONNECTION TYPETube x Male NPT
    • MANUFACTURERS PART NUMBERZUSA-TF-YL-80
    • MATERIAL316 Stainless Steel
    • PACKAGE QUANTITY1
    • STYLEAdapter
    • TYPEInstrumentation Elbow
    • SHAPE90 Degree Elbow
    • (A)3/4"
    • PIPE SIZE3/4"
    • (B)3/4"
    • FOR TUBE OD3/4"
    • THREAD TYPEMale NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!