Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Disconnect Tube Fitting Straight Adapter w/Auto Shut-Off - 1/8" Socket x 1/4" Male NPT
See all 5 items in product family

Quick Disconnect Tube Fitting Straight Adapter w/Auto Shut-Off - 1/8" Socket x 1/4" Male NPT

Item #: WBB2301996

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($28.20)

Price: $9.40
Product Information
Customer Review
Product Q&A
Quick Disconnect Tube Fitting Straight Adapter w/Auto Shut-Off - 1/8" Socket x 1/4" Male NPT

Quick Disconnect fittings consist of a socket and a plug, sometimes called a coupling and an insert. They easily connect and disconnect with the push of a latch. When they disconnect a built-in valve stops the flow automatically. They are made of lightweight Acetal plastic with a stainless steel latch. They are used with water, air, gas, and many chemicals.

Product Specifications

    • BRANDUSA Sealing
    • CONNECTION TYPEPlug to Male Threaded Pipe
    • MANUFACTURERS PART NUMBERZUSA-TF-QD-A-10
    • MATERIALAcetal
    • PACKAGE QUANTITY1
    • TEMPERATURE RANGE-40° to 190° F
    • TYPESocket
    • PIPE SIZE1/4"
    • MAX PRESSURE120 psi @ 72° F
    • RING MATERIALEPDM
    • PLUG TIP DIAMETER--
    • THREAD TYPEMale NPT
    • (B)1/4" Male NPT
    • (A)1/8" Socket
    • SHAPEStraight
    • LATCH MATERIAL316 Stainless Steel
    • FOR PLUG TIP DIAMETER5/16"
    • PLUG/SOCKET SIZE1/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!