Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trenton Pipe 1/2" x 12" Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

Trenton Pipe 1/2" x 12" Welded Pipe Nipple, Schedule 40, 316 Stainless Steel - Pkg Qty 25

Item #: WBB1583260

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 25

Price: $268.75
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe 1/2" x 12" Welded Pipe Nipple, Schedule 40, 316 Stainless Steel

Stainless Steel Welded, Pipe, Nipple, Type 316/L, Schedule 40, M-NPT Threaded Both Ends ASTM-A733.

Product Specifications

    • BRANDTrenton Pipe
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER1V204X0120RR
    • CERTIFICATIONSASTM A733
    • CLASSSchedule 40
    • CONNECTION TYPEMNPT
    • CONSTRUCTION316 Stainless Steel
    • FITTING TYPEWelded Nipple
    • LEAD FREE COMPLIANTYes
    • PACKAGE QUANTITY25
    • POINT OF ORIGINImport
    • SCHEDULE40
    • SIZE INCHES1/2
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed