Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trenton Pipe 1/2" x 5-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 318 items in product family

Trenton Pipe 1/2" x 5-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel - Pkg Qty 25

Item #: WBB1583340

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.91 each

Sold in packages of 25

Price: $72.75
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe 1/2" x 5-1/2" Welded Pipe Nipple, Schedule 40, 304 Stainless Steel

Stainless Steel Welded, Pipe, Nipple, Type 304/L, Schedule 40, M-NPT Threaded Both Ends ASTM-A733.

Product Specifications

    • LENGTH INCHES5-1/2
    • BRANDTrenton Pipe
    • CONNECTION TYPEMNPT
    • FITTING TYPEWelded Nipple
    • SIZE INCHES1/2
    • CONSTRUCTION304 Stainless Steel
    • MANUFACTURERS PART NUMBER1U204X0054RR
    • PACKAGE QUANTITY25
    • POINT OF ORIGINImport
    • CERTIFICATIONSASTM A733
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock
    • SCHEDULE40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed