Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 Stainless Steel Class 150 Blind Flange 4" Female
See all 251 items in product family

304 Stainless Steel Class 150 Blind Flange 4" Female

Item #: WBB315223

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $140.00 Save up to 41%
Price: $ 82.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 304 Stainless Steel Class 150 Blind Flange 4" Female

Blind flanges are utilized to shut off or blank off piping systems.

Product Specifications

    • BOLT CIRCLE DIAMETER7.5
    • BOLT HOLE QUANTITY8
    • BRANDMerit Brass
    • CONNECTION TYPEFemale
    • FITTING TYPEBlind Flange
    • SIZE INCHES4
    • FLANGE THICKNESS0.94
    • DESCRIPTIONBlind Flange
    • CLASS150
    • CONNECTIONFemale
    • CONSTRUCTION304L Stainless Steel
    • MANUFACTURERS PART NUMBERAC435BL-64
    • OUTSIDE DIAMETER INCHES9
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stainless Flanges

Your review: The price was great and they were shipped within my time frame.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed