Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 Stainless Steel Class 150 Slip-On Flange 3" Female - Pkg Qty 2
See all 251 items in product family

304 Stainless Steel Class 150 Slip-On Flange 3" Female - Pkg Qty 2

Item #: WBB315257

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $184.00 Save up to 42%
$52.95 each

Sold in packages of 2

Price: $105.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 304 Stainless Steel Class 150 Slip-On Flange 3" Female

Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.

Product Specifications

    • BOLT CIRCLE DIAMETER6
    • BOLT HOLE QUANTITY4
    • BRANDMerit Brass
    • CONNECTION TYPEFemale
    • FITTING TYPESlip-On Flange
    • SIZE INCHES3
    • FLANGE THICKNESS0.94
    • DESCRIPTIONSlip-On Flange
    • CLASS150
    • CONNECTIONFemale
    • CONSTRUCTION304L Stainless Steel
    • MANUFACTURERS PART NUMBERAC450L-48
    • OUTSIDE DIAMETER INCHES7.5
    • PACKAGE QUANTITY2
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!