Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 Stainless Steel Class 150 Threaded Flange 2-1/2" Npt Female - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 251 items in product family

304 Stainless Steel Class 150 Threaded Flange 2-1/2" Npt Female - Pkg Qty 2

Item #: WBB315198

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.00 Save up to 38%
$61.95 each

Sold in packages of 2

Price: $123.90
Product Information
Customer Review
Product Q&A
Merit 304 Stainless Steel Class 150 Threaded Flange 2-1/2" NPT Female

Threaded ANSI flanges are utilized in low pressure systems and where welding could be hazardous. The female threads of this flange mate with the male threads of pipe to form a connection.

Product Specifications

    • BOLT CIRCLE DIAMETER5.5
    • BOLT HOLE QUANTITY4
    • BRANDMerit Brass
    • CONNECTION TYPEFNPT
    • FITTING TYPEFlange
    • SIZE INCHES2-1/2
    • FLANGE THICKNESS0.88
    • DESCRIPTIONThreaded Flange
    • CLASS150
    • CONNECTIONNPT Female
    • CONSTRUCTION304L Stainless Steel
    • MANUFACTURERS PART NUMBERAC435-40
    • OUTSIDE DIAMETER INCHES7
    • PACKAGE QUANTITY2
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed