Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
304 Stainless Steel Class 300 Plate Tube Od Slip-On Flange 2" Female - Pkg Qty 25
See all 251 items in product family

304 Stainless Steel Class 300 Plate Tube Od Slip-On Flange 2" Female - Pkg Qty 25

Item #: WBB315155

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,950.00 Save up to 62%
$59.95 each

Sold in packages of 25

Price: $1,498.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 304 Stainless Steel Class 300 Plate Tube OD Slip-on Flange 2" Female

Threaded ANSI flanges are utilized in low pressure systems and where welding could be hazardous. The female threads of this flange mate with the male threads of pipe to form a connection.

Product Specifications

    • BOLT CIRCLE DIAMETER5
    • BOLT HOLE QUANTITY8
    • BRANDMerit Brass
    • CONNECTION TYPEFemale
    • FITTING TYPESlip-On Flange
    • SIZE INCHES2
    • FLANGE THICKNESS0.88
    • DESCRIPTIONSlip-On Flange
    • CLASS300
    • CONNECTIONFemale
    • CONSTRUCTION304L Stainless Steel
    • MANUFACTURERS PART NUMBERAC535-32
    • OUTSIDE DIAMETER INCHES6.5
    • PACKAGE QUANTITY25
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!