Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female
See all 251 items in product family

316 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female

Item #: WBB315252

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.00 Save up to 44%
Price: $ 79.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 316 Stainless Steel Class 150 Lap Joint Flange 2-1/2" Female

Lap Joint flanges are utilized in conjunction with stub-ends. These are employed in systems that need frequent cleaning and/or inspection.

Product Specifications

    • HEIGHT INCHES1-5/8
    • BOLT CIRCLE DIAMETER5.5
    • BOLT HOLE QUANTITY4
    • BRANDMerit Brass
    • CONNECTION TYPEFemale
    • FITTING TYPELap Joint Flange
    • SIZE INCHES2-1/2
    • FLANGE THICKNESS0.88
    • DESCRIPTIONLap Joint Flange
    • CLASS150
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBERac652l-40
    • OUTSIDE DIAMETER INCHES7
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!