Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 Stainless Steel Class 150 Weld Neck Schedule 10 Bore Flange 5" Female
See all 251 items in product family

316 Stainless Steel Class 150 Weld Neck Schedule 10 Bore Flange 5" Female

Item #: WBB315206

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.00 Save up to 43%
Price: $ 192.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 316 Stainless Steel Class 150 Weld Neck Schedule 10 Bore Flange 5" Female

Weld Neck flanges have a long tapered hub which is butt-welded to the mating pipe. This provides important reinforcement of the flange proper from the standpoint of strength and resistance to dishing and easily absorbs the repeated bending caused by line expansion or other variable forces.

Product Specifications

    • BOLT CIRCLE DIAMETER8.5
    • BOLT HOLE QUANTITY8
    • BRANDMerit Brass
    • CONNECTION TYPEFemale
    • FITTING TYPEBore Flange
    • SIZE INCHES5
    • FLANGE THICKNESS0.94
    • DESCRIPTIONWeld Neck 10 Bore Flange
    • CLASS150
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBERAC65110L-80
    • OUTSIDE DIAMETER INCHES10
    • PACKAGE QUANTITY1
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!