316 Stainless Steel Class 300 Slip-On Flange 3/4" Female - Pkg Qty 3
See all 251 items in product family

316 Stainless Steel Class 300 Slip-On Flange 3/4" Female - Pkg Qty 3

Item #: WBB315041

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.00 Save up to 42%
$35.95 each

Sold in packages of 3

Price: $107.85

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 316 Stainless Steel Class 300 Slip-On Flange 3/4" Female

Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.

Product Specifications

    • BOLT CIRCLE DIAMETER3.25
    • BOLT HOLE QUANTITY4
    • BRANDMerit Brass
    • CONNECTION TYPEFemale
    • FITTING TYPESlip-On Flange
    • SIZE INCHES3/4
    • FLANGE THICKNESS0.62
    • DESCRIPTIONSlip-On Flange
    • CLASS300
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBERAC750L-12
    • OUTSIDE DIAMETER INCHES4.62
    • PACKAGE QUANTITY3
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!