Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ss 304/304l Forged Pipe Fitting 3/4 X 1/8" Reducing Coupling Socket Weld - Pkg Qty 25
See all 312 items in product family

Ss 304/304l Forged Pipe Fitting 3/4 X 1/8" Reducing Coupling Socket Weld - Pkg Qty 25

Item #: WBB291746

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.09 each

Sold in packages of 25

Price: $227.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M SS 304/304L Forged Pipe Fitting 3/4 X 1/8" Reducing Coupling Socket Weld

All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.

Product Specifications

    • LENGTH INCHES1/8
    • BRANDMerit Brass
    • CONNECTION TYPESocket Weld
    • FITTING TYPEReducing Coupling
    • SIZE INCHES3/4 X 1/8
    • CONSTRUCTION304L Stainless Steel
    • MANUFACTURERS PART NUMBERSW3412D-1202
    • PACKAGE QUANTITY25
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed