Ss 316/316l Forged Pipe Fitting 1/4 X 1/8" Insert Socket Weld - Pkg Qty 26
See all 137 items in product family

Ss 316/316l Forged Pipe Fitting 1/4 X 1/8" Insert Socket Weld - Pkg Qty 26

Item #: WBB291455

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.07 each

Sold in packages of 26

Price: $131.82

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M SS 316/316L Forged Pipe Fitting 1/4 X 1/8" Insert Socket Weld

All fittings are engineered to ASTM/ASME A/SA182 and ANSI B16.11 specifications. Class 3000 fittings are available in various sizes and shapes that makes them suitable for diverse industrial applications. These applications range from chemical, petro chemical, power generation and OEM manufacturing industry as well other applications where vibration, high pressure or extremely corrosive conditions exist. Socket weld material is significantly more popular then threaded since most applications call for completely sealing off a line and eliminating all possibility of leakage.

Product Specifications

    • BRANDMerit Brass
    • CONNECTION TYPESocket Weld
    • FITTING TYPECap
    • SIZE INCHES1/4 X 1/8
    • CONNECTIONSocket Weld
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBERSW3680D-0402
    • PACKAGE QUANTITY26
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed