304 Ss Schedule 10 Type C Stub End Mss 6 Butt-Weld Female - Pkg Qty 3
See all 80 items in product family

304 Ss Schedule 10 Type C Stub End Mss 6 Butt-Weld Female - Pkg Qty 3

Item #: WBB315898

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 3

Price: $98.85

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 304 SS Schedule 10 Type C Stub End MSS 6 Butt-Weld Female

Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.

Product Specifications

    • BRANDMerit Brass
    • CONNECTION TYPEButt Weld Female
    • FITTING TYPEStub End
    • SIZE INCHES6
    • CONSTRUCTION304L Stainless Steel
    • MANUFACTURERS PART NUMBER01428-96
    • PACKAGE QUANTITY3
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • SCHEDULE10
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!