304 Ss Schedule 40 Long Radius 45 Degree Elbow 2 Butt-Weld Female - Pkg Qty 8
See all 197 items in product family

304 Ss Schedule 40 Long Radius 45 Degree Elbow 2 Butt-Weld Female - Pkg Qty 8

Item #: WBB315719

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.50 each

Sold in packages of 8

Price: $84.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 304 SS Schedule 40 Long Radius 45 Degree Elbow 2 Butt-Weld Female

Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.

Product Specifications

    • HEIGHT INCHES2-5/16
    • ANGLE45
    • BRANDMerit Brass
    • CONNECTION TYPEButt Weld Female
    • FITTING TYPE45 Degree Long Radius Elbow
    • SIZE INCHES2
    • CONSTRUCTION304L Stainless Steel
    • MANUFACTURERS PART NUMBER04402-32
    • PACKAGE QUANTITY8
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock
    • SCHEDULE40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed