Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 Ss Schedule 10 Long Radius 90 Degree Elbow 2 Butt-Weld Female - Pkg Qty 8
See all 197 items in product family

316 Ss Schedule 10 Long Radius 90 Degree Elbow 2 Butt-Weld Female - Pkg Qty 8

Item #: WBB315657

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.60 each

Sold in packages of 8

Price: $76.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit 316 SS Schedule 10 Long Radius 90 Degree Elbow 2 Butt-Weld Female

Butt welding is the most preferred method to join pipe connections. Butt Weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing Butt Weld fittings are lower cost, less maintenance and they are stronger than threaded joints.

Product Specifications

    • ANGLE90
    • BRANDMerit Brass
    • CONNECTION TYPEButt Weld Female
    • FITTING TYPE90 Degree Elbow
    • SIZE INCHES2
    • CONNECTIONButt Weld
    • CONSTRUCTION316L Stainless Steel
    • MANUFACTURERS PART NUMBER01601-32
    • PACKAGE QUANTITY8
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock
    • SCHEDULE10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed