Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ss 316 Barstock Hex Head Bushing 2-1/2 X 2" Npt Male X Female - Pkg Qty 5
See all 327 items in product family

Ss 316 Barstock Hex Head Bushing 2-1/2 X 2" Npt Male X Female - Pkg Qty 5

Item #: WBB292308

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$78.40 each

Sold in packages of 5

Price: $392.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Merit SS 316 Barstock Hex Head Bushing 2-1/2 x 2" NPT Male X Female

These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).

Product Specifications

    • BRANDMerit Brass
    • CONNECTION TYPEMNPT X FNPT
    • FITTING TYPEHex Bushing
    • SIZE INCHES2-1/2 X 2
    • CONNECTIONNPT Male X Female
    • CONSTRUCTION316 Stainless Steel
    • MANUFACTURERS PART NUMBER614B-4032
    • PACKAGE QUANTITY5
    • POINT OF ORIGINImport
    • LEAD FREE COMPLIANTYes
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed