Stainless Steel Pipe Fittings
Type
Brand
Length
Width
Material
Color
Price
Material
304 Stainless Steel
Package Quantity
25
Connection Style
FNPT
Size
3/4 in
Ss 304/304l Forged Pipe Fitting 2 X 1-1/2" Hex Bushing Npt Male X Female - Pkg Qty 4
Material
304L Stainless Steel
Package Quantity
4
Connection Style
MNPT X FNPT
Size
2 X 1-1/2 in
3/4 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import
Material
304 Stainless Steel
Package Quantity
1
Connection Style
MNPT X FNPT
Size
3/4 in
Material
304 Stainless Steel
Package Quantity
25
Connection Style
FNPT
Size
3/8 in
Material
304L Stainless Steel
Package Quantity
5
Connection Style
FNPT
Size
1 in
Material
304 Stainless Steel
Package Quantity
5
Connection Style
FNPT
Size
2 in