Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Long 316 Stainless Steel Straight Connectors for Quick Clamp Fittings - for 1/2" Tube OD
See all 75 items in product family

8" Long 316 Stainless Steel Straight Connectors for Quick Clamp Fittings - for 1/2" Tube OD

Item #: WBB2303479

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
8" Long 316 Stainless Steel Straight Connectors for Quick Clamp Fittings - for 1/2" Tube OD

Connect straight to straight runs of tubing. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.

Product Specifications

    • BRANDUSA Sealing
    • LENGTH INCHES8"
    • MANUFACTURERS PART NUMBERZUSA-STF-QC-307
    • TYPEConnector
    • FOR FLANGE OD0.984"
    • FOR TUBE OD1/2"
    • TUBE CONNECTION TYPEQuick-Clamp
    • APPEARANCEPolished Matte Finish
    • MATERIAL316 Stainless Steel
    • PACKAGE QUANTITY1
    • (A)Quick-Clamp 1/2"
    • (B)Quick-Clamp 1/2"
    • SHAPEStraight
    • INTERIOR SMOOTHNESS,RA32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!