Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VNE EG40S.75 3A Series 3/4 Clamp Gasket, 304/T316L Stainless, Clamp

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

VNE EG40S.75 3A Series 3/4 Clamp Gasket, 304/T316L Stainless, Clamp

Item #: WBB493371

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.94

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Clamp Fittings

Clamp Style Fittings are most popular for easy assembly and breakdown of process lines and equipment. VNE offers Clamp Fittings in T304 and T316L materials in 1/2" through 12" sizes.

Gaskets for Clamp Fittings are available in several different materials, Buna-N, EPDM, Silicone, Tef-Steel®, PTFE®, and Viton®. Lightweight and heavy-duty clamps complete the unions. VNE's Clamp Fittings meet all 3A requirements.

Product Specifications

    • BRANDVNE
    • CONNECTION TYPEClamp
    • EXTERIOR FINISH--
    • FITTING TYPEClamp Gasket
    • INTERIOR FINISH--
    • CONSTRUCTIONPlatinum Cured Silicone
    • MANUFACTURERS PART NUMBEREG40S.75
    • MATERIAL TYPET304
    • PACKAGE QUANTITY1
    • SIZE3/4
    • WALL THICKNESS--
    • SERIES3A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!