Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VNE 3A Series 3" Heavy Duty Clamp, 304/T316L Stainless, Clamp Connection

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

VNE 3A Series 3" Heavy Duty Clamp, 304/T316L Stainless, Clamp Connection

Item #: WBB493217

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Heavy Duty Clamp T304 - Double Pin With Wing Nut

This 3" clamp fitting is made of solid stainless steel for lasting durability and resistance to corrosion and staining. Meet all 3A fittings. Wing nut tightening for easy assembly and breakdown of process lines and equipment.

Product Specifications

    • BRANDVNE
    • CONNECTION TYPEClamp
    • EXTERIOR FINISH--
    • FITTING TYPEHeavy Duty Clamp
    • INTERIOR FINISH--
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER13MHHMD3.0
    • MATERIAL TYPET304
    • PACKAGE QUANTITY1
    • SIZE3
    • WALL THICKNESS--
    • SERIES3A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!