Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VNE 3A Series 1-1/2" Heavy Wall Tank Ferrule, 304/316L Stainless, Threaded Bevel Ferrule Connection

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

VNE 3A Series 1-1/2" Heavy Wall Tank Ferrule, 304/316L Stainless, Threaded Bevel Ferrule Connection

Item #: WBB489597

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Bevel Seat Fittings

Bevel Seat Fittings are used on process equipment and piping to ensure rigidity of the system. Bevel Seat Unions consist of a Threaded Bevel Ferrule mated with a Plain Bevel Ferrule. Both are offered in T304 and T316L material. Hex Union Nuts made of only T304 material are used to complete the union. Gaskets for VNE's Bevel Seat Unions are not required for positive shut-off. However, gaskets may be purchased upon request. VNE's Bevel Seat Fittings meet all 3A requirements and are available in 1" through 4" sizes.

Product Specifications

    • BRANDVNE
    • CONNECTION TYPEThreaded Bevel Ferrule
    • EXTERIOR FINISHMACHINED
    • FITTING TYPEHeavy Wall Tank Ferrule
    • INTERIOR FINISHMACHINED
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER15W1.5
    • MATERIAL TYPET304
    • PACKAGE QUANTITY1
    • SIZE1-1/2
    • WALL THICKNESS0.38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!