Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

1-1/2" Green PVC Water Suction Hose, 50 Feet
See all 163 items in product family

1-1/2" Green PVC Water Suction Hose, 50 Feet

Item #: WBB768773

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
1-1/2" Green PVC Water Suction Hose, 50 Feet

Features:
  • Ideal for Suction & Discharge applications
  • Handles water & light chemical mixes
  • Green PVC construction w/smooth wall & interior
  • Smooth interior prevents material blockage
Hoses are custom cut and non-returnable.

Product Specifications

    • LENGTH FEET50
    • COLOR FINISHGreen
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONPVC
    • DESCRIPTIONGreen PVC Water Suction Hose
    • DIAMETER INCHES1-1/2
    • MANUFACTURERS PART NUMBER12022506-50-Feet
    • PSI70
    • TYPEWater Suction Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!