Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

1-1/2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam

Item #: WBB484073

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
1-1/2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ C x E Aluminum Cam

Features:

  • EPDM Rubber With Polyethylene Helix
  • Lightweight, Rugged, Flexible Suction/Discharge Hose
  • Use for Agricultural, Rental, Mining & Construction
  • Polyethylene Helix Reinforcement Serves as a Scuff Strip

Product Specifications

    • LENGTH FEET20
    • COLOR FINISHBlack/Yellow
    • BRANDApache Hose & Belting
    • CONNECTION TYPEAlum C x E Cam & Groove
    • CONSTRUCTIONEPDM Rubber, Aluminum
    • DESCRIPTIONHose W/Connections
    • DIAMETER INCHES1-1/2
    • MANUFACTURERS PART NUMBER98128161
    • PSI60
    • WEIGHT11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!