Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

2" PVC Lay Flat Discharge Bulk Hose, 20 Feet
See all 95 items in product family

2" PVC Lay Flat Discharge Bulk Hose, 20 Feet

Item #: WBB769053

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.80
Product Information
Customer Review
Product Q&A
Accessories
2" PVC Lay Flat Discharge Bulk Hose, 20 Feet

Features:
  • PVC tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
  • Resistant to oils, grease, many chemicals and acids
  • Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage
  • 25 foot length of bulk/uncoupled hose
Hoses are custom cut and non-returnable.

Product Specifications

    • LENGTH FEET20
    • COLOR FINISHBlue
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONPVC
    • DESCRIPTIONPVC Lay Flat Discharge Bulk Hose
    • DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER13027005-20-Feet
    • PSI70
    • TYPEPVC Lay Flat Discharge Bulk Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!