Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" x 20' EPDM Rubber Suction Hose Assembly Coupled w/ Aluminum C x E Cam & Groove Couplings

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

2" x 20' EPDM Rubber Suction Hose Assembly Coupled w/ Aluminum C x E Cam & Groove Couplings

Item #: WBB483944

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.95
Product Information
Customer Review
Product Q&A
2" x 20' EPDM Rubber Suction Hose Assembly Coupled w/ Aluminum C x E Cam & Groove Couplings

Features:

  • A lightweight and flexible hose for the agriculture and construction industries. Hose will handle full vacuum ratings and pressures up to 150# P.S.I., smooth EPDM tube is adaptable as a material handling, vacuum, or ducting hose.

Product Specifications

    • LENGTH FEET20
    • COLOR FINISHBlack
    • BRANDApache Hose & Belting
    • CONNECTION TYPEAlum C x E Cam & Groove
    • CONSTRUCTIONEPDM Rubber, Aluminum
    • DESCRIPTIONHose W/Connections
    • DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER98128301
    • PSI120
    • WEIGHT25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!