Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

3" EPDM Rubber Suction / Discharge Hose, 80 Feet
See all 163 items in product family

3" EPDM Rubber Suction / Discharge Hose, 80 Feet

Item #: WBB768968

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 586.00
Product Information
Customer Review
Product Q&A
Accessories
3" EPDM Rubber Suction / Discharge Hose, 80 Feet

Features:
  • A lightweight and flexible hose for the agriculture and construction industries. Hose will handle full vacuum ratings and pressures up to 150# P.S.I., smooth EPDM tube is adaptable as a material handling, vacuum, or ducting hose.
Hoses are custom cut and non-returnable.

Product Specifications

    • LENGTH FEET80
    • COLOR FINISHBlack
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONEPDM Rubber
    • DESCRIPTIONEPDM Rubber Suction Discharge Hose
    • DIAMETER INCHES3
    • MANUFACTURERS PART NUMBER12004508-80-Feet
    • PSI85
    • TYPEEPDM Rubber Suction / Discharge Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!