Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

3" Fertilizer Solution Suction / Discharge Hose, 50 Feet
See all 98 items in product family

3" Fertilizer Solution Suction / Discharge Hose, 50 Feet

Item #: WBB768920

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 328.95
Product Information
Customer Review
Product Q&A
Accessories
3" Fertilizer Solution Suction / Discharge Hose, 50 Feet

Features:
  • EPDM Rubber With Polyethylene Helix
  • Lightweight, Rugged, Flexible Suction/Discharge Hose
  • Use for Agricultural, Rental, Mining & Construction
  • Polyethylene Helix Reinforcement Serves as a Scuff Strip
Hoses are custom cut and non-returnable.

Product Specifications

    • LENGTH FEET50
    • COLOR FINISHBlack/Yellow
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONEPDM Rubber
    • DESCRIPTIONFertilizer Solution Suction Discharge Hose
    • DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBER12012810-50-Feet
    • PSI50
    • TYPEFertilizer Solution Suction / Discharge Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!