Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" x 20' Green PVC Water Suction Hose Assembly Coupled w/ M x F Aluminum Short Shank Fittings

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

4" x 20' Green PVC Water Suction Hose Assembly Coupled w/ M x F Aluminum Short Shank Fittings

Item #: WBB484069

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95
Product Information
Customer Review
Product Q&A
4" x 20' Green PVC Water Suction Hose Assembly Coupled w/ M x F Aluminum Short Shank Fittings

Features:

  • Coupled with Male x Female aluminum short shanks with Band-It® clamps
  • Smooth bore hose with rigid PVC helix
  • Temperature range is -10°F to 130°F

Product Specifications

    • LENGTH FEET20
    • COLOR FINISHGreen
    • BRANDApache Hose & Belting
    • CONNECTION TYPEM x F Alum Short Shank
    • CONSTRUCTIONPVC, Aluminum
    • DESCRIPTIONHose W/Connections
    • DIAMETER INCHES4
    • MANUFACTURERS PART NUMBER98128059
    • PSI45
    • WEIGHT42.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!