Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Connections Not Included

6" Reinforced PVC Suction Hose, 80 Feet
See all 163 items in product family

6" Reinforced PVC Suction Hose, 80 Feet

Item #: WBB768876

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,691.00
Product Information
Customer Review
Product Q&A
Accessories
6" Reinforced PVC Suction Hose, 80 Feet

Features:
  • A heavy duty suction and discharge hose for water, light chemicals, and sludge pumping service in the construction, rental, mining, and agricultural industries. Smooth bore eliminates material build up
  • External pvc helix and internal reinforcement provides excellent strength, flexibility, and abrasion resistance
  • Clear hose allows visual confirmation that material is flowing
  • Warning: Not for transfer or Anhydrous Ammonia
Hoses are custom cut and non-returnable.

Product Specifications

    • LENGTH FEET80
    • WIDTH INCHES9/16
    • COLOR FINISHClear/White
    • BRANDApache Hose & Belting
    • CONNECTION TYPE--
    • CONSTRUCTIONPVC
    • DESCRIPTIONReinforced PVC Suction Hose
    • DIAMETER INCHES6
    • MANUFACTURERS PART NUMBER12026238-80-Feet
    • PSI50
    • TYPEReinforced Suction Hose

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed