Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Braided Stainless Steel Hose w/ Copper Sweat Ends - 24-1/4" L
See all 11 items in product family

Braided Stainless Steel Hose w/ Copper Sweat Ends - 24-1/4" L

Item #: WBB573400

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
Braided Stainless Steel Hose w/ Copper Sweat Ends - 24-1/4" L

Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type NF is braided stainless steel with copper sweat ends and are U.L. approved for refrigeration service.

Product Specifications

    • BRANDMason Industries
    • CONSTRUCTION304 Stainless Steel
    • DIAMETER INCHES2-5/8
    • FITTING TYPECopper Sweat Ends
    • LIVE LENGTH INCHES15-1/2
    • MANUFACTURERS PART NUMBERNF-10 2 5/8x24 1/4
    • MAXIMUM TEMPERATURE850
    • OVERALL LENGTH INCHES24-1/4
    • PSI340
    • TYPEFits Over 2-1/2" Tubing
    • WEIGHT LBS6.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!