Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Braided Hose With Threaded Nipples 4 x 18
See all 33 items in product family

Stainless Steel Braided Hose With Threaded Nipples 4 x 18

Item #: WBB573431

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 204.95
Product Information
Customer Review
Product Q&A
Stainless Steel Braided Hose With Threaded Nipples 4 x 18

Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type MN has carbon steel male threaded ends.

Product Specifications

    • BRANDMason Industries
    • CONSTRUCTION304 Stainless Steel
    • DIAMETER INCHES4
    • FITTING TYPECarbon Steel Male Threaded Ends
    • LIVE LENGTH INCHES11
    • MANUFACTURERS PART NUMBERMN 4x18
    • MAXIMUM TEMPERATURE850
    • OVERALL LENGTH INCHES18
    • PSI225
    • WEIGHT LBS8.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!